Menu Search
Search
MK MORSE COMPANY #RBSA1218T50

Reciprocating Saw Blade, 12 in. L x 3/4 in. W x 0.04 in. T

SKU # 05032639564 Manufacturer Series: Auto Salvage
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 12 in.
Width: 3/4 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 18 TPI
Package Quantity: 50
Package Type: Tube

The Morse Auto SALVAGE reciprocating blade is targeted for any automotive reclamation/recycling, but can also be used for other automotive modifications requiring metal cutting.