Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
MK MORSE COMPANY #RBAE121115T50

Reciprocating Saw Blade, 12 in. L x 3/4 in. W x 0.04 in. T

SKU # 05032639315
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 12 in.
Width: 3/4 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 11/15 TPI
Package Quantity: 50
Package Type: Tube

The Morse Advanced Edge BOLT reciprocating saw blade cuts lightning fast. The patent pending design excels in applications of small solids and structural shapes.