Menu Search
Search
MK MORSE COMPANY #RB1010T05

Reciprocating Saw Blade, 10 in. L x 3/4 in. W x 0.04 in. T

SKU # 05032640257
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 10 in.
Width: 3/4 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 10 TPI
Package Quantity: 5
Package Type: Card

The Morse Master Cobalt HYBRID® reciprocating saw blade is the best choice for applications that need a blade that cuts through a variety of materials ranging from wood and plastic to ferrous and non-ferrous metals.