Menu Search
Reciprocating Saw Blades The Torch Reciprocating Saw Blade, 12.00 in. L, 18 TPI, Bi-Metal
MILWAUKEE #48-00-5789

SAWZALL® The Torch Reciprocating Saw Blade, 12.00 in. L, 18 TPI, Bi-Metal

SKU # 04524208310 Manufacturer Series: Torch
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reciprocating Saw Blade
Length: 12 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

The torch metal-cutting blades with the double duty upgrade feature a tooth form optimized for the longest life and maximum durability. Tough neck is engineered to protect against tang breakage and delivers the strongest sawzall blade tang on the market. Grid iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting sawzall blade on the market. These blades are ideal for making tough, straight cuts.

Additional Info: Profile-Demo, Blade Type-Taper Back