Menu Search
Search
MILWAUKEE #48-00-5226

SAWZALL® Reciprocating Saw Blade, 9 in L, 5 TPI, Bi-Metal

SKU # 04524248372 Manufacturer Series: Ax
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade
Length: 9 in.
Blade: 5 TPI
Construction: Bi-Metal
Package Quantity: 1

The Ax with Carbide Teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped recip saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other carbide blades. The Ax with Carbide Teeth features optimized carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. In addition, The Ax with Carbide Teeth will feature Milwaukee patented features Nail Guard(tm) and Fang Tip(tm). Nail Guard allows the user to Rip Nails Not Teeth, delivering extreme durability. The Fang Tip(tm) provides the fastest plunging on any wood cutting blade on the market. The Ax with Carbide Teeth is optimized for Cordless Recip Saws delivering over 25 percent more cuts per charge.