Menu Search
Reciprocating Saw Blades Jig Saw Blade, 4.00 in., 10 TPI
MILWAUKEE #48-42-5310

Jig Saw Blade, 4.00 in., 10 TPI

SKU # 04524213889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Jig Saw Blade
Length: 4 in.
Width: 0.28 in.
Thickness: 0.05 in.
Blade: 10 TPI
Construction: Alloy Steel
Package Quantity: 5

Get professional-grade performance and longer blade life with the Milwaukee 4 in. 10 TPI Bi-metal T-shank jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the dura

Additional Info: 9/32 in. Width T-Shank, Tooth Count: 40, Applicable Material: High Speed Steel, Wood