Menu Search
MILWAUKEE #48-42-5121

Jig Saw Blade, 3.00 in. L x 0.280 in. W, 18 TPI, Bi-Metal

SKU # 04524213877
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jig Saw T Shank Blade
Length: 3 in.
Width: 0.28 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5

Reciprocating Blades: Type - Jig Saw T Shank Blade; Length - 3.00 in; Width - 0.280"; Blade - 18 TPI; Construction - Bi-Metal; Package Quantity - 5; Additional Information - Application: Metal Cutting more than 1/8" thickness. Tooth Type: Milled Wavy Set

Additional Info: Application: Metal Cutting more than 1/8" thickness. Tooth Type: Milled Wavy Set