Menu Search
Reciprocating Saw Blades Blade, Reciprocating Saw; Straight, Thin Kerf; 10/14 TPI; 8 in.
MILWAUKEE #48-00-5193

SAWZALL® Blade, Reciprocating Saw; Straight, Thin Kerf; 10/14 TPI; 8 in.

SKU # 04524208291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Blade, Reciprocating Saw
Length: 8 in.
Width: 0.5 in., Universal Shank
Thickness: 0.035 in.
Blade: Straight, Thin Kerf
Construction: Bi-Metal teeth, Double relief angle
TPI: 10/14
Package Quantity: 5 Pack