Menu Search
MILWAUKEE #48-00-5035

SAWZALL® Blade, Reciprocating Saw; Bi-Metal; Length: 6 in.; 0.5 in. thick; 5 TPI

SKU # 04524208269
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade
Length: 6 in.
Thickness: 0.5 in.
Blade: 5 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Super sawzall blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures sawzall blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all sawzalls and standard competitive saws. Includes five individual blades.

Additional Info: Profile-Thin Kerf