Menu Search
LENOX #20576800RG

Reciprocating Saw Blade, 8.00 in. L x 0.750 in. W x 0.042 in. thick, Medium Grit, Tungsten Carbide

SKU # 08247220576
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 8 in.
Width: 0.75 in.
Thickness: 0.042 in.
Blade: Medium Grit
Construction: Tungsten Carbide
Package Quantity: 2
Package Type: Pouch

Reciprocating Blades: Type - Reciprocating Saw Straight Blade; Length - 8.00 in; Width - 0.750"; Thickness - 0.042"; Blade - Medium Grit; Construction - Tungsten Carbide; Package Quantity - 2; Package Type - Pouch