Menu Search
Reciprocating Saw Blades Reciprocating Saw Blade, 8.00 in. L x 0.750 in. W x 0.035 in. thick, 24 TPI, Bi-Metal
LENOX #21073824GR

Reciprocating Saw Blade, 8.00 in. L x 0.750 in. W x 0.035 in. thick, 24 TPI, Bi-Metal

SKU # 08247221073 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reciprocating Saw Straight Blade
Length: 8 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 24 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch