Menu Search
Reciprocating Saw Blades Reciprocating Saw Blade, 8.00 in. L x 0.75 in. W x 0.05 in. T, 18 TPI, Bi-Metal

LENOX #1861353

Reciprocating Saw Blade, 8.00 in. L x 0.75 in. W x 0.05 in. T, 18 TPI, Bi-Metal

SKU #88536301518
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reciprocating Saw Blade
Length: 8 in.
Width: 0.75 in.
Thickness: 0.05 in.
Blade: 18 TPI
Construction: Bi-Metal

Reciprocating Blades: Type - Reciprocating Saw Blade; Length - 8.00 in.; Width - 0.75 in.; Thickness - 0.050 in.; Blade - 18 TPI; Construction - Bi-Metal