Menu Search
Search
LENOX #20572656R

Reciprocating Saw Blade, 6.00 in. L x 0.750 in. W x 0.050 in. thick, 6 TPI, Bi-Metal

SKU # 08247220572
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Tapered Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.05 in.
Blade: 6 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch