You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LENOX #20556676RC

Reciprocating Saw Blade, 6.00 in. L x 0.438 in. W x 0.050 in. thick, 6 TPI, Bi-Metal

SKU # 08247220556
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 0.438 in.
Thickness: 0.05 in.
Blade: 6 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Reciprocating Blades: Type - Reciprocating Saw Straight Blade; Length - 6.00 in; Width - 0.438"; Thickness - 0.050"; Blade - 6 TPI; Construction - Bi-Metal; Package Quantity - 5; Package Type - Pouch