Menu Search
Reciprocating Saw Blades Reciprocating Saw Blade, 4.00 in. L x 0.750 in. W x 0.035 in. thick, 14 TPI, Bi-Metal
LENOX #20488B414R

Reciprocating Saw Blade, 4.00 in. L x 0.750 in. W x 0.035 in. thick, 14 TPI, Bi-Metal

SKU # 08247220488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reciprocating Saw Blade
Length: 4 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 25