Menu Search
LENOX #21510118R

Tuff-Tooth Reciprocating Saw Blade, 12.00 in. L x 0.750 in. W x 0.035 in. thick, 18 TPI, Bi-Metal

SKU # 08247221510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 12 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5

Reciprocating Blades: Type - Reciprocating Saw Straight Blade; Length - 12.00 in; Width - 0.750"; Thickness - 0.035"; Blade - 18 TPI; Construction - Bi-Metal; Package Quantity - 5; Manufacturer Series - Tuff Tooth