Menu Search
IDEAL #36-087

Reciprocating Saw Tapered Blade, 12.00 in., 10/14 TPI

SKU # 78325058625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Tapered Blade
Length: 12 in.
Width: 0.75 in.
Thickness: 0.05 in.
Blade: 10/14 TPI
Construction: Bi-Metal
Package Quantity: 5

Reciprocating Blades: Type - Reciprocating Saw Tapered Blade; Length - 12.00 in.; Width - 0.750 in.; Thickness - 0.050 in.; Blade - 10/14 TPI; Construction - Bi-Metal; Package Quantity - 5; Additional Information - Application: Cutting Structural Steel, Pipe, Conduit

Additional Info: Application: Cutting Structural Steel, Pipe, Conduit