Menu Search
Reciprocating Saw Blades Reciprocating Saw Straight Blade, 8.00 in, 18 TPI

IDEAL #36-044

Reciprocating Saw Straight Blade, 8.00 in, 18 TPI

SKU #78325058641
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reciprocating Saw Straight Blade
Length: 8 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5

Additional Info: Application: Metal Cutting. Long Life Blade with 8% Cobalt Cutting Edge