Menu Search
Reciprocating Saw Blades Reciprocating Saw Straight Blade, 12.00 in, 14 TPI

IDEAL #36-048

Reciprocating Saw Straight Blade, 12.00 in, 14 TPI

SKU #78325058644
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reciprocating Saw Straight Blade
Length: 12 in.
Width: 1 in.
Thickness: 0.05 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 5

Additional Info: Application: Metal Cutting. Long Life Blade with 8% Cobalt Cutting Edge