Menu Search
Reciprocating Saw Blades Reciprocating Saw, Universal Shank, 9.00 in., 6 TPI
HILTI #00205990

Reciprocating Saw, Universal Shank, 9.00 in., 6 TPI

SKU # 61302324467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reciprocating Saw, Universal Shank
Length: 9 in.
Thickness: 0.051 in.
Blade: 6 TPI
Construction: Bi-Metal
Package Quantity: 5

Reciprocating Blades: Type - Reciprocating Saw, Universal Shank; Length - 9.00 in.; Thickness - 0.051 in.; Blade - 6 TPI; Construction - Bi-Metal; Package Quantity - 5; Additional Information - Demolition, Metal and Wood Cutting, Shank Size: 1/2 in.

Additional Info: Demolition, Metal and Wood Cutting, Shank Size: 1/2 in.