Menu Search
DOTTIE #R624B7

Reciprocating Saw Straight Blade, 6.00 in, 24 TPI

SKU # 78100231330 Manufacturer Series: ReciproBlade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 24 TPI
Construction: Bi-Metal
Package Quantity: 5

Additional Info: Application: Metal Cutting 18 Gauge and less