Menu Search
Reciprocating Saw Blades Reciprocating Saw Straight Blade, 6.00 in, 14 TPI

DOTTIE #R614B7

Reciprocating Saw Straight Blade, 6.00 in, 14 TPI

SKU #78100231320
Manufacturer Series: ReciproBlade
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 5

Additional Info: Application: Metal Cutting 1/8" thick and more