Menu Search

BOSCH #T118EF

Blade, T-Shank Jig Saw, 11/18 TPI, Bi-Metal

SKU: 00034627101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Jig Saw T Shank Blade
Length: 3.63 in.
Width: 0.3 in.
Thickness: 0.300 in.
Blade: 11/18 TPI
Construction: Bi-Metal
Package Quantity: 5
Description
Flexible for Metal blades have bimetal construction for long life and greater flexibility. Designed for cutting sheet metal and thin metals (ferrous and non-ferrous). Ideal for straight or curved cuts. T-shank design for maximum grip and stability which fits 90 percent of all current jigsaw makes and models.
Additional Info: Type of Cut: Straight, Working Length: 2-5/8 in.