Menu Search
Reciprocating Saw Blades Jig Saw Blade, 4.00 in., 10 TPI
BLACK & DECKER #DW3710H

Jig Saw Blade, 4.00 in., 10 TPI

SKU # 02887453710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Jig Saw Blade
Length: 4 in.
Blade: 10 TPI
Construction: High Carbon Steel
Package Quantity: 5

Reciprocating Blades: Type - Jig Saw Blade; Length - 4.00 in.; Blade - 10 TPI; Construction - High Carbon Steel; Package Quantity - 5; Additional Information - U Shank, Applicable Material: Wood

Additional Info: U Shank, Applicable Material: Wood