You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
THOMAS LIGHTING #DBL6V5A1

Rechargeable Battery, 6V, 4500 mAh

SKU # 78137057449
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Sealed Lead Acid
Voltage: 6V
Capacity: 4500 MAH
Terminals: F1 Terminals
Height: 3.98 in.
Width: 1.85 in.
Length: 2.76 in.

D-B DBL6V5A1 5AH 6V LEAD ACID BAT