Menu Search
MOTOROLA #NNTN8129AR

Rechargeable Battery, 2300 mAh

SKU # 78893349460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Li-Ion
Capacity: 2300mAh
Height: 4.42 in.
Width: 2.03 in.
Length: 0.91 in.