Menu Search

JASCO BATTERY SPECIALISTS #PS-6360-F2

Power Sonic Rechargeable Battery, 6 V, 36 Ah

SKU: 78802299999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rechargeable Battery
Chemical System: Sealed Lead Acid
Voltage: 6 V
Capacity: 36 AH
Terminals: Quick Connect Faston Tab
Height: 6.5 in.
Width: 3.35 in.
Length: 6.25 in.