Menu Search
INDUSTRIAL SUPPLIES MISC #CFR6V58

Carefree Rechargeable Battery, Lead Acid, 6.0V, 58000 mAh, Bolt, 8.06 in., 4.39 in.

SKU # 78404194634
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Lead Acid
Voltage: 6V
Capacity: 58000 MAH
Terminals: Bolt
Height: 8.06 in.
Width: 4.39 in.
Length: 7.3 in.

IND CFR6V58 6V BATTERY