Menu Search
EVEREADY #NH12BP-2

Energizer® Rechargeable Battery AAA Nickel Metal Hydride

SKU # 03980000866
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Nickel Metal Hydride
Cell Size: AAA
Voltage: 1.2V
Capacity: 850 MAH
Terminals: Flat Terminals
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 1 (2-pack)

Rechargeable Batteries: Type - Rechargeable Battery; Chemical System - Nickel Metal Hydride; Cell Size - AAA; Voltage - 1.2V; Capacity - 850 mAh; Terminals - Flat Terminals; Height - 1.75 in; Diameter - 0.41 in; Package Quantity - 1 (2-pack); Additional Information - Blister Pack; Manufacturer Series - Energizer

Additional Info: Blister Pack