×

Your shopping cart is empty.

ALCAD MC55P-55AH

ALCAD  MC55P-55AH

Battery, NiCd; Size: 1.2V

ALCAD

Manufacturer # MC55P-55AH

SKU: 40011398991





Product Description

Battery, NiCd; 1.2V; Capacity: 55 Ah; LxWxH: 2.6 in. x 4.76 in. x 10.82 in.; Size: 1.2V

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Rechargeable Battery
Chemical System: NiCd
Cell Size: 1.2V
Voltage: 1.2V
Capacity: 55 Ah
Height: 10.82 in.
Width: 4.76 in.
Length: 2.6 in.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: