Menu Search
Rechargeable Batteries Battery, Rechargeable; NiMH; Size: 13.2V

AFL #S013528

Battery, Rechargeable; NiMH; Size: 13.2V

SKU #47000701624
Manufacturer Series: BTR-06
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rechargeable Battery
Chemical System: NiMH
Cell Size: 13.2V
Voltage: 13.2V
Capacity: 9 AH
Height: 1.53 in.
Width: 5.9 in.
Length: 5.11 in.
Package Quantity: 50

Battery, Rechargeable; NiMH; 13.2V; Capacity: 9.0 Ah; LxWxH: 5.11 in. x 5.9 in. x 1.53 in.; Size: 13.2V

Additional Info: Temperature: -10 to 50 deg C (14 to 122 deg F), For FSM-50S, FSM-50R, FSM-17S, FSM-17S-FH, FSM-17R