Menu Search
Search
SIGNIFY #1050SQDLWDP

Lightolier Recessed Downlight 5 in Square Warm Enclosed, Recessed Diffuser Trim

SKU # 74254600520 Manufacturer Series: XCEED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 5 in. Square
Trim Style: Enclosed, Recessed Diffuser
Trim/​Ring Finish: Warm
Lamp - Fluorescent: 13-26W TRT
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 6.00" (152mm)
Housing: 1050SQ, 1050DSQ

Additional Info: Style: Warm Diffuse. Soda Lime Glass w/Solite Texture