Menu Search
Recessed Lighting Trims Recessed Trim, 5 in. Round Aperture, Eyeball Trim, White, 6.37 in. OD
PROGRESS LIGHTING #P8176-28

Recessed Trim, 5 in. Round Aperture, Eyeball Trim, White, 6.37 in. OD

SKU # 78524781761 Manufacturer Series: P8176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Eyeball
Trim/​Ring Finish: White
Lamp - Incandescent: 75PAR30SN
Application: Damp Location
Trim OD: 6.37 in. (161mm)
Housing: P85-AT, P85-TG, P84-AT, P184-TG, P85-FB, P185-TG

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in. Round; Trim Style - Eyeball; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30SN; Application - Damp Location; Trim OD - 6.37 in. (161mm); Housing - P85-AT, P85-TG, P84-AT, P184-TG, P85-FB, P185-TG; Manufacturer Series - P8176