Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Wall Wash, w/White Baffle Trim

PROGRESS LIGHTING #P8052-28

Recessed Downlight 6 in Round White Wall Wash, w/White Baffle Trim

SKU #78524780521
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Wall Wash with White Baffle
Trim/Ring Finish: White
Lamp - Incandescent: 60A19
Lamp - Fluorescent: 13W DTT, 26TRT
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.75" (197mm)
Housing: P87-AT, P187-TG, P821-AT, P821-FB, P62, P83, P88

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Wall Wash, w/White Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 60A19; Lamp - Fluorescent - 13W DTT, 26TRT; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.75" (197mm); Housing - P87-AT, P187-TG, P821-AT, P821-FB, P62, P83, P88