Menu Search
Recessed Lighting Trims Recessed Downlight 6 in. Round White Open Splay Trim
PROGRESS LIGHTING #P8072-28

Recessed Downlight 6 in. Round White Open Splay Trim

SKU # 78524780722 Manufacturer Series: P8072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Open Splay
Trim/​Ring Finish: White
Lamp - Incandescent: 50PAR30
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 7.75 in. (197mm)
Housing: P87-AT, P87-ATQC, P187-TG, P821-AT, P821-FB,FBFC, P87-ATQC