Menu Search

PRESCOLITE #8MHV

Recessed Downlight 8 in Round Clear Alzak Reflector Trim

SKU: 78523510960
Manufacturer Series: LF-MH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Downlight
Nominal Aperture: 8 in. Round
Trim Style: Reflector
Trim/Ring Finish: Clear Alzak
Lamp - HID: 100 PAR38 MH, 100 ED-17 MH
Ceiling Type: Non-Insulated
Application: Damp Location
Housing: LF8MH
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 8 in Round; Trim Style - Reflector; Trim/Ring Finish - Clear Alzak; Lamp - HID - 100 PAR38 MH, 100 ED-17 MH; Ceiling Type - Non-Insulated; Application - Damp Location; Housing - LF8MH; Additional Information - 1 Lamp (Vertical) Semi-diffuse Reflector; Manufacturer Series - LF-MH
Additional Info: 1 Lamp (Vertical) Semi-diffuse Reflector