Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Reflector, Cone Trim

PRESCOLITE #TO6

LiteBox Recessed Downlight 6 in Round White Reflector, Cone Trim

SKU #78523551718
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector, Cone
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Lamp - Fluorescent: 13/26W TRT
Ceiling Type: Insulated
Application: Damp Location
Housing: DBX, IBX, FT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector, Cone; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Lamp - Fluorescent - 13/26W TRT; Ceiling Type - Insulated; Application - Damp Location; Housing - DBX, IBX, FT; Additional Information - Additional Rating: Non-IC 150W PAR-38. Flange Type: Metallic; Manufacturer Series - LiteBox

Additional Info: Additional Rating: Non-IC 150W PAR-38. Flange Type: Metallic