Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Black/White Baffle Trim

PRESCOLITE #TB63

LiteBox Recessed Downlight 6 in Round Black/White Baffle Trim

SKU #78523551458
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: Black/White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Housing: IBXS, RMNICS

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - Black/White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Housing - IBXS, RMNICS; Additional Information - Baffle Type: Stepped, Black; Manufacturer Series - LiteBox

Additional Info: Baffle Type: Stepped, Black