Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Black/White Baffle Trim
PRESCOLITE #TB60

LiteBox Recessed Downlight 6 in Round Black/White Baffle Trim

SKU # 78523551433
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 50PAR30
Lamp - Fluorescent: 13W DTT, 18-26W TRT
Ceiling Type: Insulated
Application: Damp Location
Housing: DBX, IBX, FT

Additional Info: Additional Rating: Non-IC 75PAR30. Baffle Type: Stepped, Black