Menu Search

LITHONIA LIGHTING #6O2-TOR-U

Recessed Downlight 6 in Round White Reflector Trim

SKU: 78423108143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/Ring Finish: White
Lamp - Incandescent: 250BR40
Lamp - Fluorescent: 13/18W DTT
Lamp - HID: 100 MH/HPS/MV
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: LC6, L7, LI6, LU6, LP6
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - White; Lamp - Incandescent - 250BR40; Lamp - Fluorescent - 13/18W DTT; Lamp - HID - 100 MH/HPS/MV; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.62" (194mm); Housing - LC6, L7, LI6, LU6, LP6; Additional Information - Narrow Flange
Additional Info: Narrow Flange