Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Reflector Trim
LITHONIA LIGHTING #6O2-M6

Recessed Downlight 6 in Round White Reflector Trim

SKU # 78423106601
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: White
Lamp - Incandescent: 250BR40
Lamp - Fluorescent: 13/18W DTT
Lamp - HID: 100 MH/HPS/MV
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: LC6, L7, LI6, LU6, LP6

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - White; Lamp - Incandescent - 250BR40; Lamp - Fluorescent - 13/18W DTT; Lamp - HID - 100 MH/HPS/MV; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.62" (194mm); Housing - LC6, L7, LI6, LU6, LP6; Additional Information - Narrow Flange

Additional Info: Narrow Flange