Menu Search
LITHONIA LIGHTING #6LF3

Recessed Downlight 6 in. Round White Enclosed, All Glass Diffuser Trim

SKU # 78423106617
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, All Glass Diffuser
Trim/​Ring Finish: White
Lamp - Incandescent: 75A19

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Enclosed, All Glass Diffuser; Trim/Ring Finish - White; Lamp - Incandescent - 75A19