Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Baffle, Slope Trim

LITHONIA LIGHTING #6SB1W

Recessed Downlight 6 in Round White Baffle, Slope Trim

SKU #78423105190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle, Slope
Trim/Ring Finish: White
Lamp - Incandescent: 150PAR38
Lamp - HID: 100 PAR38 MH, 100R40 MV
Ceiling Type: Insulated, Sloped
Application: Damp Location
Trim OD: 8.25" (210mm)
Housing: LC6, LI6, LU6, LP6

Additional Info: Grade: Premium