Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Adjustable, Eyeball Trim

LITHONIA LIGHTING #7E1-TOR-U

Recessed Downlight 6 in Round White Adjustable, Eyeball Trim

SKU #78423109340
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Eyeball
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: L7

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Adjustable, Eyeball; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.62" (194mm); Housing - L7