Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Black/White Baffle Trim

LITHONIA LIGHTING #7B2-TOR-U

Recessed Downlight 6 in Round Black/White Baffle Trim

SKU #78423109336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: Black/White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: LC6, L7, L7X, L7XR

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - Black/White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.62" (194mm); Housing - LC6, L7, L7X, L7XR; Additional Information - Narrow Flange