Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Black/White Baffle Trim

LITHONIA LIGHTING #6B1-M6

Recessed Downlight 6 in Round Black/White Baffle Trim

SKU #78423106594
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: Black/White
Lamp - Incandescent: 75PAR30
Lamp - Fluorescent: 13W DTT
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: LC6, L7, LI6, LU6, LP6

Additional Info: Premium Baffle, Wide Flange. Packaging: 6 Master Pack