LITHONIA LIGHTING #6SB1

Recessed Downlight 6 in Round Black/White Baffle, Slope Trim

SKU: 78423105189
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle, Slope
Trim/Ring Finish: Black/White
Lamp - Incandescent: 100PAR38
Lamp - Fluorescent: 18W DTT, 32TRT
Lamp - HID: 100 PAR38 MH
Ceiling Type: Insulated, Sloped
Application: Damp Location
Trim OD: 8.25" (210mm)
Housing: LP6, LI6, LI6F, LP6F, LP6H
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle, Slope; Trim/Ring Finish - Black/White; Lamp - Incandescent - 100PAR38; Lamp - Fluorescent - 18W DTT, 32TRT; Lamp - HID - 100 PAR38 MH; Ceiling Type - Insulated, Sloped; Application - Damp Location; Trim OD - 8.25" (210mm); Housing - LP6, LI6, LI6F, LP6F, LP6H; Additional Information - Narrow Flange
Additional Info: Narrow Flange