Menu Search
Recessed Lighting Trims Recessed Downlight 5 in Round White Baffle Trim
LIGHTOLIER #1076WH

Recessed Downlight 5 in Round White Baffle Trim

SKU # 78419710760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 75R30
Lamp - Fluorescent: 13W DTT
Ceiling Type: Insulated
Trim OD: 5.87" (150mm)
Housing: 1002, 1002-IC, 1002-FI