LIGHTOLIER #1005WH

Recessed Downlight 5 in Round White Baffle Trim

SKU: 78419710050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Lamp - Fluorescent: 13W DTT
Ceiling Type: Insulated
Housing: 1000, 1002, 1003, 1004
Manufacturer Series: Lytecaster
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Lamp - Fluorescent - 13W DTT; Ceiling Type - Insulated; Housing - 1000, 1002, 1003, 1004; Manufacturer Series - Lytecaster