Menu Search
Recessed Lighting Trims Recessed Downlight 5 in Round White Adjustable, Recessed Accent in White Baffle Trim
LIGHTOLIER #1027WH

Lytecaster Recessed Downlight 5 in Round White Adjustable, Recessed Accent in White Baffle Trim

SKU # 78419710275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Adjustable, Recessed Accent in White Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Housing: 1000, 1002, 1003, 1004

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Adjustable, Recessed Accent in White Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Housing - 1000, 1002, 1003, 1004; Manufacturer Series - Lytecaster